DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 80 / 7.5 Microfarads Round Run Cap

MAR12198

Volts:

370V

SPECIFICATIONS

Height
3-7/8 in
MFD Rating
80/7.5 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2 in

Starting at
$44.58
EACH
  • QUANTITY

DOCUMENTS