DESCRIPTION

  • Designed to provide a firm mechanical fit with hex or round bore adapter fan blades
  • Hub: 1/2"

Motors & Armatures Adapter Hub

MAR40005

Diameter:

1/2 in

SPECIFICATIONS

Diameter
1/2 in
Energy Star Compliant
No
UL Listed
No

Starting at
$10.53
EACH
  • QUANTITY