DESCRIPTION

  • Easy dial adjustment
  • Six controls cover most requirements
  • Features 1/4" quick connect terminals
  • Open on rise switching action

Motors & Armatures Series 390 180F Adjustable Fan Thermostat

MAR39210

Manufacturer Part #: 39210

Maximum Temperature:

SPECIFICATIONS

Collection
Series 390
Height
1-1/5 in
Maximum Temperature
180
Temperature Range
140 to 180 Deg F
Type
MAR39210
UL Listed
No
Volts
120V
Width
1-1/2 in

Print

DOCUMENTS