DESCRIPTION

  • SmartSpot™ blown fuse indicator
  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings

Motors & Armatures 50A Cartridge Fuse

MAR82141

Manufacturer Part #: 82141

AMP:

SPECIFICATIONS

AMP
50
Height
5-9/10 in
Type
MAR82141
UL Listed
No
Volts
600V
Width
5-3/5 in

Print

DOCUMENTS