DESCRIPTION

  • All angle design sleeve bearing
  • Capacitor requirement noted on motor label
  • Features 36" leads
  • MARS® condenser fan
  • Reversible rotation
  • TEAO enclosure
  • Through bolt or band mounting

Motors & Armatures Condenser Fan Motor

MAR10405

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
1.9
Frame Size
48
Horsepower
1/3 hp
Phase
Single Phase
RPM
825
UL Listed
No
Volts
208/230V

Starting at
$121.6
EACH
  • QUANTITY