DESCRIPTION

  • Quick-connect terminals

Motors & Armatures DPDT Relay

MAR90340

Volts:

24V

SPECIFICATIONS

AMP
25
Depth
1-9/10 in
Height
2-3/5 in
Length
2-13/100 in
Phase
Double Phase
Type
2PDT HVAC
UL Listed
No
Volts
24V
Width
2-13/100 in

Starting at
$8.81
EACH
  • QUANTITY

DOCUMENTS