DESCRIPTION

  • Features 16A switching
  • Features 55A inrush
  • JARD® general purpose switching relay
  • Quick-connect terminals
  • Universal mounting bracket

Motors & Armatures Jard® DPDT Switch Relay

MAR92341

Volts:

110/120V

SPECIFICATIONS

AMP
12
Collection
Jard®
Height
3/4 in
Phase
Double Phase
UL Listed
No
Volts
110/120V

Starting at
$10.66
EACH
  • QUANTITY

DOCUMENTS