DESCRIPTION

  • For use with electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters and commercial refrigeration
  • Fully loaded rated auxiliary contacts
  • Non-positional
  • Shock and vibration resistant snap action automatic reset switch mechanism assures positive make/break action
  • Solid state dependability

Motors & Armatures Electric Heater

MAR33222

Volts:

24V

SPECIFICATIONS

AMP
25
Brand Model Compatibility
Interstate Electric IES24A34-6, White Rodgers™ 24A34-6, White Rodgers™ GEM GS106, White Rodgers™ Global 24ZC-6, Zettler ZC24A34-6
Color Finish
Black
Height
3-7/10 in
Length
1-7/10 in
Temperature Range
20° F to 160° F
Time Delay
No
Time Delay Range
75
UL Listed
Yes
Volts
24V
Width
2-4/5 in

Starting at
$40.9
EACH
  • QUANTITY

DOCUMENTS