DESCRIPTION

  • Azure™ Digi-Motor® ECM condenser fan motor-825 and 1075 RPM motor
  • CSA certified
  • High efficiency 85%
  • Outboard replaceable surge protector
  • Self-adjusting up to 1/2 hp
  • Shaft down only
  • Single speed

Motors & Armatures Azure™ Digi-Motor® ECM Condenser Motor

MAR10870

Horsepower:

1/8 - 1/3 hp

SPECIFICATIONS

AMP
3.6, 3.8
Blower Type
Direct Drive
Collection
Azure™ Digi-Motor®
Frame Size
48
Horsepower
1/8 - 1/3 hp
Motor Enclosure
CAO
Phase
Single Phase
RPM
1075
UL Listed
Yes
Volts
208/230V

Starting at
$200.16
EACH
  • QUANTITY