DESCRIPTION

  • Azure™ ECM D/D motor-PSC and X-13 replacement motor
  • Ball bearings
  • Direct drive
  • High efficiency 85%
  • Outboard replaceable surge protector
  • Variable speed with auto sizing learn mode

Motors & Armatures Azure™ Digi-Motor® Extreme Curb Mounting Power Blower Motor

MAR10860

Horsepower:

SPECIFICATIONS

AMP
3.8
Blower Type
4 Speed
Collection
Azure™ Digi-Motor®
Frame Size
48
Horsepower
1/5 - 1/2 hp
RPM
1075
UL Listed
Yes
Volts
115/230V

Starting at
$276.25
EACH
  • QUANTITY

DOCUMENTS