DESCRIPTION

  • Allows 30A fuse to fit 60A clips
  • Allows the use of lower rated fuses in existing equipment having clips with higher ampere ratings
  • For 250V and 600V Class H, K and R fuses
  • Improves circuit protection
  • Power: 250V; 30A

Motors & Armatures Fuse in Red

MAR82975

MORE SIZES AVAILABLE

  • PRICE

    AMP

     
  • 30

    MAR82975 

    $16.68
    $16.42
    Call for Pricing Call us for price $16.68 $16.42
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

AMP
30
CSA Certified
Yes
UL Listed
Yes
Volts
250V