DESCRIPTION

  • Ground clamp

Motors & Armatures Ground Clamp

MAR85374

Fits Pipe Size:

1/2 - 1 in

SPECIFICATIONS

CSA Certified
Yes
Fits Pipe Size
1/2 - 1 in
Material
Brass
UL Listed
Yes

Starting at
$3.01
EACH
  • QUANTITY

DOCUMENTS