30/5 mfd 370V Dual Round Run Capacitor
30/5 mfd 370V Dual Round Run Capacitor
Frequently Purchased Together
Product Details
- Dual section run capacitors are used primarily to serve two microfarad applications. They can, however, by making various combinations of parallel connections, be used to obtain many other microfarad ratings
- Non-PCB capacitors
- Terminal 4, 3, 2
- UL Listed
- CSA certified
- Perfect for general replacements
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 2 in
- Height:
- 3-5/8 in
- MFD Rating -:
- 30/5 mfd
- Material:
- Aluminum
- Maximum Temperature:
- 70
- Origin:
- Global
- Shape:
- Dual Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 2 in