DESCRIPTION

  • Can be easily clip or screw mounted
  • Combination PTC solid state device and start capacitor in one compact unit
  • Designed for use on permanent split capacitor (PSC) single phase air conditioning and heat pump systems
  • Individually packaged
  • Power: 277V
  • Provides quick two wire installation

Motors & Armatures M2 1/2-5 hp 300% Hard Start K

MAR35701

Horsepower:

SPECIFICATIONS

Horsepower
5 hp
Volts
277V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS