DESCRIPTION

  • Industry standard size and mounting
  • Power: 24V; 40A
  • Small size speeds installation
  • Straight thru wiring speeds installation

Motors & Armatures M2 24 V 2-Phase Contactor

MAR17421

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

DOCUMENTS

SPECIFICATIONS

AMP
40
CSA Certified
Yes
Depth
2 in
Height
2-1/2 in
UL Listed
Yes
Volts
24V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday