DESCRIPTION

  • Band material: 300 stainless steel
  • Band width, worm-gear, type M
  • Micro hose clamp
  • Plated carbon steel
  • Ultimate torque: 20 in-lbs

Motors & Armatures Micro Hose Clamp

MAR79330

Fits Pipe Size:

4-7/32 in - 4-5/8 in

SPECIFICATIONS

Diameter
5/8 in
Fits Pipe Size
4-7/32 in - 4-5/8 in
Material
Stainless Steel

Starting at
$0.86
EACH
  • QUANTITY