DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures Microfarads 370V Oval Run Cap

MAR1217

MFD Rating:

45/5 mfd

SPECIFICATIONS

Height
3-3/4 in
MFD Rating
45/5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2-91/100 in

Starting at
$20.57
EACH
  • QUANTITY

DOCUMENTS