DESCRIPTION

  • For use in branch circuit wiring in wet, damp or dry locations
  • May be used as a weatherproof junction box, or as a housing for receptacles, switches, and GFCI's

Motors & Armatures Outlet 2-Gang Box with 3-Hole

MAR85910

Fitting Sizes:

1/2 in

SPECIFICATIONS

Color Finish
Grey
Depth
4-14/25 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-81/100 in
Number of Gangs
2
UL Listed
Yes

Starting at
$15.21
EACH
  • QUANTITY

DOCUMENTS