DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures Oval Run USA Capacitor

MAR14031

MFD Rating:

SPECIFICATIONS

Height
3-13/100 in
MFD Rating
7.5 mfd
Material
Aluminum
Shape
Oval
Volts
370/440V
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.58
EACH
  • QUANTITY

DOCUMENTS