DESCRIPTION

  • Foot-mount
  • Includes circuit breaker
  • Low heat rise
  • Primary and secondary color coded leads
  • Secondary voltage rating: 24V
  • UL class 2 recognized

Motors & Armatures Power Transformer to 24V

MAR50327

Volts:

120/208/240/480V

SPECIFICATIONS

Brand Model Compatibility
Series 503
UL Listed
Yes
VA Rating
50
Volts
120/208/240/480V

Starting at
$30.0
EACH
  • QUANTITY

DOCUMENTS