DESCRIPTION

  • Easy to install or replace
  • Schedule 40

Motors & Armatures PVC Condensate Standard P-Trap Clear

MAR73133

Inside Diameter:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Inside Diameter
3/4 in
Material
Plastic
Material Type
PVC

Starting at
$3.04
EACH
  • QUANTITY

DOCUMENTS