DESCRIPTION

  • Close wound coil, stretch to fit many applications
  • Complete with bushings, insulators, and hardware
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Welded terminal bolts for low resistance and long life

Motors & Armatures Replacement Coil Kit

MAR34601

Volts:

SPECIFICATIONS

Energy Star Compliant
No
Length
5-1/2 in
UL Listed
No
Volts
240V
Watts
5000
Weight
0.5

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS