DESCRIPTION

  • Capacitor requirement noted on motor label
  • Features 30" leads
  • MARS® condenser fan
  • Reversible rotation
  • Through bolt or band mounting
  • Up/down design ball bearing

Motors & Armatures Reversible Condenser Fan Motor

MAR107

Horsepower:

3/4 hp

SPECIFICATIONS

AMP
4.7
Horsepower
3/4 hp
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
RPM
1075
UL Listed
No
Volts
208/230V

Starting at
$126.07
EACH
  • QUANTITY

DOCUMENTS