DESCRIPTION

  • JARD® definite purpose contactors
  • Designed for use on refrigeration, A/C and electric heating systems
  • Universal mounting base
  • Industry standard size and mounting
  • Straight through wiring
  • Poles: 2
  • Terminals: box lug

Motors & Armatures Series 173 40A 24V 2 Pole Contactor with Lugs

MAR17425

Manufacturer Part #: 17425

AMP:

SPECIFICATIONS

AMP
40
Application
Air Conditioner, Electric Heating, Refrigeration
CSA Certified
Yes
Collection
Series 173
Cover Included
No
Depth
2 in
Height
2-9/20 in
Product Type
Contactor
Type
MAR17425
UL Listed
Yes
Volts
24V
Width
3-29/100 in

Print

DOCUMENTS