DESCRIPTION

  • JARD® definite purpose contactors
  • Designed for use on refrigeration, A/C and electric heating systems
  • Universal mounting base
  • Industry standard size and mounting
  • Straight through wiring
  • Poles: 1.5
  • Terminals: screw

Motors & Armatures Series 173 30A 24V 1.5 Pole Contactor

MAR17311

Manufacturer Part #: 17311

Volts:

SPECIFICATIONS

AMP
30
Application
Air Conditioner, Electric Heating, Refrigeration
CSA Certified
Yes
Collection
Series 173
Cover Included
No
Depth
2 in
Height
2-19/50 in
Product Type
1.5 Pole Contactor
Type
MAR17311
UL Listed
Yes
Volts
24V
Width
3-29/100 in

Print

DOCUMENTS