DESCRIPTION

  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting

Motors & Armatures Series 614 30A 24V 2 Pole Contactor

MAR61745

Manufacturer Part #: 61745

AMP:

SPECIFICATIONS

AMP
30
Application
Air Conditioner, Heating, Refrigeration
CSA Certified
Yes
Collection
Series 614
Cover Included
No
Depth
3-19/100 in
Height
2-23/50 in
Product Type
Contactor
Type
MAR61745
UL Listed
Yes
Volts
24V
Width
1-97/100 in

Print

DOCUMENTS