DESCRIPTION

  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting

Motors & Armatures Series 614 40A 24V 3 Pole Furnas Contactor

MAR61445

Manufacturer Part #: 61445

AMP:

SPECIFICATIONS

AMP
40
Application
Air Conditioner, Heating, Refrigeration
CSA Certified
Yes
Collection
Series 614
Cover Included
No
Depth
3-69/100 in
Height
2-87/100 in
Product Type
Contactor
Type
MAR61445
UL Listed
Yes
Volts
24V
Width
2-19/50 in

Print

DOCUMENTS