DESCRIPTION

  • Series 911
  • Features 1,000,000 cycle mechanical life
  • Used on air conditioning, refrigeration, and electric resistance heating
  • Universal mounting base
  • Small, compact design
  • Straight through wiring to speed installation

Motors & Armatures Series 910 30A 24V 2 Pole Contactor

MAR91321

Manufacturer Part #: 91321

AMP:

SPECIFICATIONS

AMP
30
Application
Air Conditioner, Electric Heating, Refrigeration
CSA Certified
Yes
Collection
Series 910
Cover Included
No
Depth
3-1/4 in
Height
2-11/25 in
Product Type
Contactor
Type
MAR91321
UL Listed
Yes
Volts
24V
Width
2-13/100 in

Print

DOCUMENTS