DESCRIPTION

  • Features 16A switching
  • Features 55A inrush
  • JARD® general purpose switching relay
  • Quick-connect terminals
  • Universal mounting bracket

Motors & Armatures Jard® SPDT Switch Relay

MAR92293

Volts:

24V

SPECIFICATIONS

AMP
16
Collection
Jard®
Height
3/4 in
Phase
Single Phase
Type
SPDT
UL Listed
No
Volts
24V

Starting at
$9.52
EACH
  • QUANTITY

DOCUMENTS