DESCRIPTION

  • Features 1/4" quick- connect terminals
  • Packaged with instructions and cross reference
  • Switching relay
  • Universal mounting bracket

Motors & Armatures SPST Relay

MAR90290

Volts:

24V

SPECIFICATIONS

AMP
18
Depth
1-7/10 in
Height
3 in
Type
SPST
UL Listed
Yes
Volts
24V
Width
2 in

Starting at
$11.52
EACH
  • QUANTITY

DOCUMENTS