DESCRIPTION

  • Non-positional
  • Shock and vibration resistant internal snap action automatic reset switch mechanism assures positive make/break action
  • Used for electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters, and commercial refrigeration
  • Voltage and ambient compensated

Motors & Armatures SPST Time Delay Relay

MAR332

Volts:

24V

SPECIFICATIONS

Height
1-4/5 in
Length
3-1/2 in
UL Listed
Yes
Volts
24V
Width
2-4/5 in

Starting at
$18.48
EACH
  • QUANTITY

DOCUMENTS