DESCRIPTION

Motors & Armatures Square Steel Cover

MAR84962

Length:

SPECIFICATIONS

Height
4 in
IsAcceptableImage
Length
4 in
Material
Stainless Steel
UL Listed
No
Width
4 in

Starting at
$1.97
EACH
  • QUANTITY

DOCUMENTS