Motors & Armatures

Turbo® 200 Mini 12.5 mfd 370/440V Run Capacitor

Part #MAR12100  |  Manufacturer Part #12100

MFD Rating:

12.5 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal run capacitor
  • Have the right capacitor for the right time
  • Enclosed in a metal can
  • Internally protected and fluid filled
  • For single and dual value usage
  • CSA certified
  • UL listed
  • Made in the USA
  • Five year warranty
  • Turbo® 200 Mini, single, for fan motors requiring 2.5 to 12.5 MFD

Documents

Specifications

Collection: Turbo® 200 Mini

Diameter: 1-3/4 in

Height: 2-4/5 in

MFD Rating: 12.5 mfd

Origin: Global

Shape: Round

Temperature Range: -40 to 70 Deg C

Type: MAR12100

UL Listed: Yes

Volts: 370/440V

Width: 1-3/4 in