DESCRIPTION
- First choice for heavy-duty conventional V-belt drives
- Gates Hi-Power® II belts are engineered for classical applications
- Meets RMA oil and heat resistant standards
- Meets RMA static conductivity requirements
- Patented concave sidewalls distribute ear evenly providing proper belt support
- Resists the effects of oil, heat, ozone, weather, and aging
Motors & Armatures V-Belt Gates
MAR74345
Brand Model Compatibility:
SPECIFICATIONS
- Brand Model Compatibility
- Mars 74182, 94182, 74345 and 94345 V-Belts
- Length
- 43 in
- Width
- 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday