DESCRIPTION

  • First choice for heavy-duty conventional V-belt drives
  • Gates Hi-Power® II belts are engineered for classical applications
  • Meets RMA oil and heat resistant standards
  • Meets RMA static conductivity requirements
  • Patented concave sidewalls distribute ear evenly providing proper belt support
  • Resists the effects of oil, heat, ozone, weather, and aging

Motors & Armatures V-Belt Gates

MAR74353

Length:

51 in

SPECIFICATIONS

Brand Model Compatibility
Mars 74190, 94190, 74353 and 94353 V-Belts
Length
51 in
Width
1/2 in

Starting at
$11.93
EACH
  • QUANTITY