DESCRIPTION

  • First choice for heavy-duty conventional V-belt drives
  • Gates Hi-Power® II belts are engineered for classical applications
  • Meets RMA oil and heat resistant standards
  • Meets RMA static conductivity requirements
  • Patented concave sidewalls distribute ear evenly providing proper belt support
  • Resists the effects of oil, heat, ozone, weather, and aging

Motors & Armatures V-Belt Gates

MAR74354

Length:

SPECIFICATIONS

Length
50 in
Thickness
0.31 in
Type
Classical
Width
1/2 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY