DESCRIPTION

  • Flexible mounting bracket with 4 wings
  • For use in applications with 9" or 10" bolt circle diameters, mounting legs are evenly spaced at 90° angles
  • Ideal for residential HVAC and direct drive blowers
  • Includes mounting bracket and mounting hardware

Motors & Armatures Wing Flexible Mount Bracket

MARFM554

Diameter:

SPECIFICATIONS

Diameter
6 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.45
EACH
  • QUANTITY