MotorScrubber™ 7-3/4 in. Aggressive Duty Brush Disc with Splash Guard in Grey

Part #MMS1039SG  |  Item #7454051  |  Manufacturer Part #MS1039SG

Diameter:

7-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Collection: MotorScrubber™

Color Finish: Grey

Diameter: 7-3/4 in

Length: 2 in

Material: Plastic

Material Type: Polypropylene

Product Type: Brush Disc

UL Listed: No