• Cart

DESCRIPTION

  • Decorative lavatory trap for exposed applications
  • Includes reducer seal to attach 1 1/4" drain tube to 1 1/2" wall drain, and large round slip escutcheon covers hole in wall
  • One-year warranty on all working parts
  • Round style

Mountain Plumbing Products 1-1/4 in. Decorative Lavatory Trap Polished Chrome

MMT2000CPB

Inside Diameter:

1-1/4 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Brass

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS