DESCRIPTION

  • Can be cut to required size
  • One-year warranty on all working parts
  • Replacement for shorter tailpieces on lavatory drains
  • Shown in Polished Chrome

Mountain Plumbing Products 1-1/4 x 12 in. Lavatory Drain Tailpiece

MMT326TP

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/4 in x 1-1/2 in
Gauge
17
Length
12 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS