DESCRIPTION

  • One-year warranty on all working parts
  • Toilet angle supply kit includes: one MT436X 3/8" x 20" rigid supply tube; one MT6003 angle valve; and one MT441X sure grip flange

Mountain Plumbing Products 1/2 x 3/8 in. Closet Angle Lavatory Supply Kit

MMT6820NLPVDBB

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Bronze
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Size
1/2 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS