DESCRIPTION

  • Fits Insinkerator (ISE), Kenmore, Maytag, Ace, Jenn-Air, Kitchen Aid, and select Whirlpool waste disposer models
  • For continuous feed models only
  • Includes metal flange, matching stopper-strainer, and 3-bolt mounting hardware
  • Installation required
  • One-year warranty on all working parts

Mountain Plumbing Products 3-1/2 in. Kitchen Disposer Flange Stopper

MCMT200EV

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS