DESCRIPTION

  • Features 3 3/8" cc screw holes, screws included
  • Lifetime finish warranty
  • One-year warranty on all working parts
  • Replacement shower grid fits "Plastic Oddities" shower drains
  • Shown in Polished Chrome

Mountain Plumbing Products 4 in. Round Shower Grid

MMT238

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Bronze
Color Finish Category
Bronze Tones
Diameter
4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS