DESCRIPTION

  • Ideal for retrofit or remodeling applications
  • One-year warranty on all working parts
  • Round style bath waste overflow replacement trim kit
  • Shown in Polished Chrome
  • Soft Touch clicker mechanism carries lifetime warranty

Mountain Plumbing Products Bath Waste and Overflow Repair Trim Kit

MUNVTRIM

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
PVD Brushed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS