DESCRIPTION

Mountain Plumbing Products Gourmet® Hot and Cold Water Dispenser with Double Lever Handle and 6-1/2 in. Spout Height

MMT1401DIYNL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Gourmet®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
5-3/8 in
Spout Swivel
190°
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY