• Cart

DESCRIPTION

Mountain Plumbing Products Lavatory Supply Kit with Decorative Bottle Trap and Contemporary Handle

MMT7000NL

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Mountain Plumbing MT5003L-NL, MT432X, MT441X and MT1000 Valve
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY