Single Handle Lever Handle Water Filter Faucet in Brushed Nickel
Little Gourmet® Single Handle Lever Handle Water Filter Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for reverse-osmosis filtration
- AG600S air gap may be required
- Point-of-use cold water dispenser for water filtration, bar or food prep applications
- One-year warranty on all working parts
- Features a 1/4-turn ceramic cartridge for cold water only
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Little Gourmet®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Compression
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 3-3/8 in
- Spout Type:
- High Arc