• Cart

DESCRIPTION

Mountain Plumbing Products MT4003X 1/2 in x 3/8 in Cross Handle Angle Supply Stop Valve

MMT4003XNL

Color Finish

 

SPECIFICATIONS

Collection
MT4003X
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Handle Type
Cross
Lead Law Compliant
Yes
Length
3-1/4 in
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

Starting at
Call for Pricing
  • QUANTITY