Mountain Plumbing Products

Prefect Grind® 15 lbs. 1 hp Waste Disposal in Stainless Steel

Part #MMT8882CFWD  |  Manufacturer Part #MT888-2CFWD

Capacity:

15 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Continuous feed food waste disposal with installed power cord
  • Lifetime in-home service warranty

Documents

Specifications

AMP: 7

Capacity: 15 lbs

Collection: Prefect Grind®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 17-3/10 in

Horsepower: 1 hp

Power Source: Electric

RPM: 2800

Volts: 115V

Width: 8-7/10 in