DESCRIPTION

Mountain Plumbing Products PVC Bath Waste and Overflow Cable Drain

MBWO40S45P2

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cable Length ft
39 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Brass, Plastic
Material Type
PVC
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY